10 x 20-1/2 in. 7W 2-Light Candelabra E-12 LED Traditional Ambient Lighting Outdoor Wall Sconce in Black
Lancaster 10 x 20-1/2 in. 7W 2-Light Candelabra E-12 LED Traditional Ambient Lighting Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Lancaster collection
- 2 Torpedo Candelabra 3.5 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Undefined glass panels
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lancaster
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 9-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 20-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 350
- Material:
- Brass
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 785652031854
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 7 W
- Width:
- 10 in