This product requires certification to purchase.

TWO LIGHT OUTDOOR WALL LANTERN

Visual Comfort & Co. Generation Lighting

Lancaster TWO LIGHT OUTDOOR WALL LANTERN

  • Fast #
  • Part #V8039EN02
  • Item #7551284
  • Manufacturer Part #8039EN-02
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Lancaster TWO LIGHT OUTDOOR WALL LANTERN

  • Fast #
  • Part #V8039EN02
  • Item #7551284
  • Manufacturer Part #8039EN-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Featured in the decorative Lancaster collection
  • 2 Torpedo Candelabra 3.5 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • undefined glass panels
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Lancaster
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Height:
20-1/2
Installation Type:
Wall Mount
Length:
9-1/2
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Flame
Light Bulb Type:
LED
Lighting Style:
Traditional
Lumens:
350
Material:
Brass
Number of Lights:
2
Power Source:
Hardwired
Type:
S8039EN02
UL Listed:
Yes
UPC:
785652031847
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
3.5
Width:
7-3/4