This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Bronze

Visual Comfort & Co. Generation Lighting

Linden 52 in. 5-Blade Indoor Ceiling Fan in Bronze

  • Fast #
  • Part #V5LD52BZD
  • Item #9970620
  • Manufacturer Part #5LD52BZD
4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Linden 52 in. 5-Blade Indoor Ceiling Fan in Bronze

  • Fast #
  • Part #V5LD52BZD
  • Item #9970620
  • Manufacturer Part #5LD52BZD
4 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • When looking for reliable performance at a value, Linden is a top choice. It is available in three sizes (44";48" and 52") and ;four finishes (three finishes for outdoor), including three options with a matte white glass, LED light kit
  • Designed with a three-speed, pull chain motor with a manual reverse switch to optimize performance year-round and compatible with a choice of remote controls (sold separately)
  • The Linden ceiling fan is series star-rated able with AC or energy star rated DC motor, which blends our most advanced technology with trend-forward style. Linden’s simple design works well with traditional and modern/casual settings
  • Transitional 5 blade ceiling fan with bronze housing and American walnut and bronze reversible blades
  • Features a pull chain motor with 3 speeds and dry rated for indoor settings such as bedrooms, family rooms, living rooms, and offices
  • 4.5'' bronze down rod included, sloped ceiling compatible and easy installation with all mounting hardware included
  • Flush mount hardware is included
  • Requires Certification

Specifications

AMP:
0.5, 0.25
Blade Pitch:
12°
Blade Span:
52 in
CFM:
4520 ft3/min
Ceiling Fan Blade Finish:
Bronze/American Walnut
Collection:
Linden
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
17-1/5 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
800
Material:
Steel, Wood
Material Type:
MDF
Number of Blades:
5
Number of Lights:
2
RPM:
161
UL Listed:
Yes
UPC:
014817624670
Volts:
120V
Watts:
60.6 W