This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

Visual Comfort & Co. Generation Lighting

Linden 52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V5LD52MBKD
  • Item #9970622
  • Manufacturer Part #5LD52MBKD
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Linden 52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V5LD52MBKD
  • Item #9970622
  • Manufacturer Part #5LD52MBKD
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • When looking for reliable performance at a value, Linden is a top choice. It is available in three sizes (44";48" and 52") and ;four finishes (three finishes for outdoor), including three options with a matte white glass, LED light kit
  • Designed with a three-speed, pull chain motor with a manual reverse switch to optimize performance year-round and compatible with a choice of remote controls (sold separately)
  • The Linden ceiling fan is series star-rated able with AC or energy star rated DC motor, which blends our most advanced technology with trend-forward style. Linden’s simple design works well with traditional and modern/casual settings
  • Transitional 5 blade ceiling fan with bronze housing and American walnut and bronze reversible blades
  • Features a pull chain motor with 3 speeds and dry rated for indoor settings such as bedrooms, family rooms, living rooms, and offices
  • 4.5'' bronze down rod included, sloped ceiling compatible and easy installation with all mounting hardware included
  • Flush mount hardware is included
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4520 ft3/min
Height
17-1/5 in
Characteristics & Features
Ceiling Fan Blade Finish
Midnight Black/American Walnut
Collection
Linden
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Color Temperature
3000
Control Type
Pull Chain
Dimmable
Yes
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel, Wood
Material Type
MDF
Number of Blades
5
Number of Lights
2
Electrical & Operational Information
AMP
0.5, 0.25
Fan Speeds
3
Lumens
800
RPM
161
Volts
120V
Watts
60.6 W
Warranty & Product Information
Energy Star Compliant
No
UL Listed
Yes
UPC
014817624663