This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

Visual Comfort & Co. Generation Lighting

Linden 52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V5LD52MBKF
  • Item #10074029
  • Manufacturer Part #5LD52MBKF
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Linden 52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V5LD52MBKF
  • Item #10074029
  • Manufacturer Part #5LD52MBKF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This product may be mounted on a sloped ceiling
  • This fan comes with a light kit
  • Flush mount hardware is included
  • LED bulbs are an efficient, versatile and durable light source that deliver exceptional performance
  • Advanced LED technology that warms in color when dimmed (2700K - 2200K)
  • Fixture is operated with a pull chain
  • This product complies with TSCA Title VI
  • Title 24 compliant when used with included joint appendix (JA8) approved lamp
  • Requires Certification

Documents

Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4917 ft3/min
Height
19-3/10 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Midnight Black/American Walnut
Collection
Linden
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Color Temperature
3000
Control Type
Knob
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel, Wood, Glass
Material Type
MDF
Number of Blades
5
Number of Lights
3
Electrical & Operational Information
AMP
0.25, 0.48
Fan Speeds
3
Lumens
800
Number Of Hours
15000 hr
RPM
160
Volts
120V
Watts
57.7 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
014817629163