This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

Visual Comfort & Co. Generation Lighting

Lowden 52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V5LWDR52MBKD
  • Item #9824111
  • Manufacturer Part #5LWDR52MBKD
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Lowden 52 in. 5-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V5LWDR52MBKD
  • Item #9824111
  • Manufacturer Part #5LWDR52MBKD
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • This product is dimmable
  • This fan comes with a light kit
  • ENERGY STAR® qualified
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Remote included for easy operation
  • This product complies with TSCA title VI
  • Integrated LED fixtures that meet the high efficiency LED standards set forth in title 24 and are listed in the California energy commission appliance database
  • Requires Certification
  • Green


Specifications

AMP:
0.53, 0.2
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5229 ft3/min
Ceiling Fan Blade Finish:
Midnight Black/American Walnut
Collection:
Lowden
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
4
Glass Type:
Frosted
Height:
16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Transitional
Lumens:
715
Material:
Glass, Metal, Steel, Plywood
Number of Blades:
5
Number of Lights:
1
RPM:
175
UL Listed:
Suitable for Damp Locations
UPC:
014817619416
Volts:
120V
Watts:
63 W