This product requires certification to purchase.

180 W Wall Mount Lantern in Oil Rubbed Bronze

Visual Comfort & Co. Generation Lighting

Market Square 180 W Wall Mount Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #VOL2602ORB
  • Item #2113573
  • Manufacturer Part #OL2602ORB
4.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Market Square 180 W Wall Mount Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #VOL2602ORB
  • Item #2113573
  • Manufacturer Part #OL2602ORB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Market Square collection
  • 3 A19 Candelabra 60 watt light bulbs
  • Clear seeded glass
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Market Square
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
25 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Stainless Steel
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Yes
UPC:
014817251951
Volts:
120V
Watts:
60 W
Width:
9 in