75W 1-Light 12 in. Outdoor Wall Sconce in Antique Bronze
Millbrooke 75W 1-Light 12 in. Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Featured in the decorative Millbrooke collection
- 1 A19 medium 75 watt light bulb
- Water glass
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty
- Safety listed for wet locations
- Decorative antique bronze finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Millbrooke
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Water
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 014817590418
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 75
- Width:
- 6-3/4