60W 3-Light Candelabra E-12 Incandescent Foyer Lighting in Washed Pine
Moffet Street 60W 3-Light Candelabra E-12 Incandescent Foyer Lighting in Washed Pine
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Moffet Street collection
- 3 Torpedo Candelabra 60 watt light bulbs
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- cETL listed for damp locations
- Supplied with 10 feet of wire
- A great choice for your do-it-yourself project
Specifications
- Collection:
- Moffet Street
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Washed Pine
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652059971
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in