500W 5-Light Chandelier in Midnight Black
Oslo 500W 5-Light Chandelier in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with adjustable 12-feet of wire and 10-feet of chain for preferred length
- Adjustable arms rotate for up or down lighting for a customized look
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- 1-Year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- UL listed for dry locations
- Supplied with 12 feet of wire
Specifications
- Collection:
- Oslo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blacksmith
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Opal Etched
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 785652087592
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in