100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in Blacksmith
This product has been replaced by
Manufacturer Part #41162-112
Oslo 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in Blacksmith
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with 6.5-inches of wire
- Fixture can be mounted in the up or down position for a customized look
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative blacksmith finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Oslo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blacksmith
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Opal Etched
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Length:
- 5-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 785652171666
- Volts:
- 120V
- Watts:
- 100
- Width:
- 20