100W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel
Oslo 100W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sleek design of this contemporary fixture with a durable steel base is safety listed for damp locations
- Easy installation and hardware included to mount vertically or horizontally for a customized look
- Uses (4) 100-watt medium base light bulbs sold separately
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Oslo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 8-1/2 in
- Installation Type:
- Horizontal Mount, Vertical Mount, Wall Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UPC:
- 785652121739
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 27-1/2 in