16-1/2 x 15 in. 100W 1-Tier 3-Light Incandescent Contemporary Chandelier in Midnight Black
Oslo 16-1/2 x 15 in. 100W 1-Tier 3-Light Incandescent Contemporary Chandelier in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek design of this contemporary fixture easily converts to LED light with optional replacement bulbs and uses (3) 100-watt medium base light bulbs sold separately
- Easy installation and all hardware and 10 feet of pre-laced chain included to customize hanging height and will complement a kitchen, hallway or living room
- Adjustable arms rotate for up or down lighting and features mouth-blown glass using (3) 100-watt medium base light bulbs sold separately
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
- Supplied with wire pre-laced through chain
Specifications
- Collection:
- Oslo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 16-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Size:
- 15 in x 16-1/2 in
- UPC:
- 785652121388
- Volts:
- 120V
- Watts:
- 100
- Width:
- 15