2-Light Flush Mount Ceiling Light in Brushed Nickel
Oslo 2-Light Flush Mount Ceiling Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Featured in the decorative Oslo collection
- 2 A19 Medium 100 watt light bulbs
- Etched / white inside glass shade
- Fixture is dual mount and may be installed semi-flush or as a pendant.
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- UL listed for dry locations
- Supplied with 12 feet of wire
Specifications
- ADA Compliant:
- No
- Collection:
- Oslo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched, White
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 785652003042
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in