This product requires certification to purchase.

3-Light Chandelier in Midnight Black

Visual Comfort & Co. Generation Lighting

Oslo 3-Light Chandelier in Midnight Black

  • Fast #
  • Part #V31160112
  • Item #9413667
  • Manufacturer Part #31160-112
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Oslo 3-Light Chandelier in Midnight Black

  • Fast #
  • Part #V31160112
  • Item #9413667
  • Manufacturer Part #31160-112
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Oslo collection
  • 3 A19 Medium 100 watt light bulbs
  • Cased opal Etched glass shades
  • Adjustable arms rotate for up or down lighting
  • Easily converts to LED with optional replacement lamps
  • Requires Certification

Specifications

Collection:
Oslo
Color Finish Category:
Blacks
Color Finish Name:
Blacksmith
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Cased Opal Etched
Height:
16-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
UL Listed:
Yes
UPC:
785652087585
Volts:
120V
Watts:
100 W
Width:
15 in