This product requires certification to purchase.

9.5W 3-Light Medium E-26 LED Vanity Fixture in Chrome

Visual Comfort & Co. Generation Lighting

Oslo 9.5W 3-Light Medium E-26 LED Vanity Fixture in Chrome

  • Fast #
  • Part #V41162EN305
  • Item #7506041
  • Manufacturer Part #41162EN3-05
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Oslo 9.5W 3-Light Medium E-26 LED Vanity Fixture in Chrome

  • Fast #
  • Part #V41162EN305
  • Item #7506041
  • Manufacturer Part #41162EN3-05
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Supplied with 6.5-inches of wire
  • Fixture can be mounted in the up or down position for a customized look
  • To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • UL listed for damp locations
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Oslo
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Temperature:
3000
Depth:
5-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Contemporary
Lumens:
800
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
785652046438
Volts:
120V
Watts:
9.5 W
Width:
20 in