Four Light Wall/Bath
Oslo Four Light Wall/Bath
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Oslo collection
- 4 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Cased opal Etched glass shades
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- UL listed for damp locations
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Oslo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Cased Opal Etched
- Height:
- 8-1/2 in
- Installation Type:
- Damp
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652046506
- Volts:
- 120V
- Watts:
- 9.5 W
- Width:
- 27-1/2 in