Outdoor Pier Mount in Black
Outdoor Pier Mount in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Outdoor Pier Mounts collection
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Pier Mount
- Material:
- Aluminum
- Power Source:
- Hardwired
- Product Type:
- Post
- UL Listed:
- No
- UPC:
- 014817169690