This product requires certification to purchase.

84 in. Aluminum Post in Black

Visual Comfort & Co. Generation Lighting

Outdoor Posts 84 in. Aluminum Post in Black

  • Fast #
  • Part #V810112
  • Item #7061816
  • Manufacturer Part #8101-12
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Outdoor Posts 84 in. Aluminum Post in Black

  • Fast #
  • Part #V810112
  • Item #7061816
  • Manufacturer Part #8101-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Outdoor Posts collection
  • Powder coat added to the finish to protect against aging.
  • C-UL-US listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

Collection:
Outdoor Posts
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3 in
Dimmable:
No
ETL Listed:
No
Height:
84 in
Lighting Style:
Traditional
Material:
Aluminum
Power Source:
Hardwired
Product Type:
Post
UL Listed:
Suitable for Wet Locations
UPC:
785652117947