84 in. Steel Post in Black
Outdoor Posts 84 in. Steel Post in Black
Frequently Purchased Together
Product Details
- Photocell included with this outdoor fixture for nighttime control
- Powder coat added to the finish to protect against aging.
- Featured in the decorative Outdoor Posts collection
- A great choice for your do-it-yourself project
- C-UL-US listed for wet locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Outdoor Posts
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Post Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Wall Sconce Type:
- Outdoor
- Weight:
- 10 lb
- Width:
- 3 in