This product requires certification to purchase.

25-1/4 in. 75W 5-Light Medium E-26 Incandescent Chandelier in Satin Nickel with Polished Chrome

Visual Comfort & Co. Generation Lighting

Prospect Park 25-1/4 in. 75W 5-Light Medium E-26 Incandescent Chandelier in Satin Nickel with Polished Chrome

  • Fast #
  • Part #VF30845SNCH
  • Item #7036089
  • Manufacturer Part #F3084/5SN/CH
4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Prospect Park 25-1/4 in. 75W 5-Light Medium E-26 Incandescent Chandelier in Satin Nickel with Polished Chrome

  • Fast #
  • Part #VF30845SNCH
  • Item #7036089
  • Manufacturer Part #F3084/5SN/CH
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Prospect Park collection
  • 5 A19 Medium 75 watt light bulbs
  • White opal etched glass
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of satin nickel / chrome chain
  • A great choice for your do-it-yourself project
  • Decorative satin nickel / chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

Collection:
Prospect Park
Color Finish Category:
Chromes
Color Finish Name:
Satin Nickel, Polished Chrome
Depth:
7/200 in
Diameter:
25-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Opal Etched
Height:
20-1/2 in
Installation Type:
Ceiling Mount
Length:
25-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
UL Listed:
No
UPC:
014817564815
Volts:
120V
Watts:
75 W
Width:
25-1/4 in