3-3/4 x 12 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Midnight Black
Rhett 3-3/4 x 12 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Simplicity at its finest, Rhett is a modern, universal integrated LED flush mount with a concave milk glass diffuser. The minimal, contrasting ceiling pan allows for the glass detail to be the main focus
- Rhett is perfectly at home in modern and contemporary aesthetics, thanks to its clean-lined design and simple round shape
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Meets title 24 energy efficiency standards
- Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rhett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Color Temperature:
- 3000
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 3-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 12
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1000
- Material:
- Steel, Glass
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UPC:
- 785652124815
- Volts:
- 120V
- Watts:
- 15
- Width:
- 12