This product requires certification to purchase.

3-3/4 x 12 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Brass

Visual Comfort & Co. Generation Lighting

Rhett 3-3/4 x 12 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Brass

  • Fast #
  • Part #V7569093S848
  • Item #9921943
  • Manufacturer Part #7569093S-848
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Rhett 3-3/4 x 12 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Brass

  • Fast #
  • Part #V7569093S848
  • Item #9921943
  • Manufacturer Part #7569093S-848
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Simplicity at its finest, Rhett is a modern, universal integrated LED flush mount with a concave milk glass diffuser. The minimal, contrasting ceiling pan allows for the glass detail to be the main focus
  • Rhett is perfectly at home in modern and contemporary aesthetics, thanks to its clean-lined design and simple round shape
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Meets title 24 energy efficiency standards
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California energy commission appliance database
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Rhett
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Color Temperature:
3000
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched White
Height:
3-3/4 in
Installation Type:
Ceiling Mount
Length:
12 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1000
Material:
Steel, Glass
Number Of Hours:
50000 hr
Number of Lights:
1
UPC:
785652124822
Volts:
120V
Watts:
15 W
Width:
12 in