75W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel
Robie 75W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Traditional iron forms and casual styling available in three finishes
- Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance
- Available in three finishes: Brushed Nickel, Burnt Sienna and Midnight Black
- Assortment offers three-, five-, nine- or twelve-light chandeliers, one-light mini-pendant and one-, two-, three- and four-light vanity fixture
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- Collection:
- Robie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 8-3/25
- Installation Type:
- Wall Mount
- Length:
- 7-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Craftsman
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652079436
- Volts:
- 120V
- Watts:
- 75
- Width:
- 5