This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Midnight Black

Visual Comfort & Co. Generation Lighting

Robie 75W 2-Light Medium E-26 Vanity Fixture in Midnight Black

  • Fast #
  • Part #V4421602112
  • Item #8199624
  • Manufacturer Part #4421602-112
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Robie 75W 2-Light Medium E-26 Vanity Fixture in Midnight Black

  • Fast #
  • Part #V4421602112
  • Item #8199624
  • Manufacturer Part #4421602-112
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional iron forms and casual styling available in three finishes
  • Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance
  • Available in three finishes: Brushed Nickel, Burnt Sienna and Midnight Black
  • Assortment offers three-, five-, nine- or twelve-light chandeliers, one-light mini-pendant and one-, two-, three- and four-light vanity fixture
  • Fixture may be mounted in the up or down position
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Robie
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
8-1/8 in
Installation Type:
Wall Mount
Length:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Craftsman
Material:
Glass, Steel
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
UPC:
785652075247
Volts:
120V
Watts:
75 W
Width:
14-5/8 in