This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Visual Comfort & Co. Generation Lighting

Sevier 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #V853870112
  • Item #7550863
  • Manufacturer Part #8538701-12
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Sevier 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #V853870112
  • Item #7550863
  • Manufacturer Part #8538701-12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Featured in the decorative Sevier collection
  • 1 A19 Medium 100 watt light bulb
  • Clear glass panels
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Sevier
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
16-1/4 in
Installation Type:
Wall Mount
Length:
7-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting, Ambient Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Power Source:
Hardwired
UL Listed:
No
UPC:
785652001307
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
6-1/2 in