75W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Seville 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Seville collection
- 3 A19 Medium 75 watt light bulbs
- Etched / white inside glass shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative brushed nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Seville
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652057465
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 21 in