NINE LIGHT CHANDELIER
Seville NINE LIGHT CHANDELIER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Seville collection
- 9 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Etched / white inside glass shades
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- Supplied with wire pre-laced through chain
- CETL listed for damp locations
-
Green
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Seville
- Color Finish Category:
- Browns
- Color Finish Name:
- Burnt Sienna
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, White
- Height:
- 27-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- UL Listed:
- No
- UPC:
- 785652058189
- Volts:
- 120V
- Watts:
- 9.5 W
- Width:
- 28-7/8 in