60W 2-Light Medium E-26 Vanity Fixture in Satin Brass
Towner 60W 2-Light Medium E-26 Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional iron forms and casual styling available in three finishes
- 2 A19 medium 60 watt light bulbs
- Black steel shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- Collection:
- Towner
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652077692
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15-3/4