This product requires certification to purchase.

1 x 12 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Visual Comfort & Co. Generation Lighting

Traverse Lotus 1 x 12 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #V149212RD15
  • Item #8028461
  • Manufacturer Part #149212RD-15
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Traverse Lotus 1 x 12 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #V149212RD15
  • Item #8028461
  • Manufacturer Part #149212RD-15
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Traverse Lotus collection
  • LED
  • This fixture is classified as a directional light source
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Traverse Lotus
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Polycarbonate Lens
Height:
1 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1400
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
785652073076
Volts:
120V
Watts:
22 W