2 Light 60 W Medium Flush in White
Webster 2 Light 60 W Medium Flush in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Featured in the decorative Webster collection
- 2 A19 Medium 60 watt light bulbs
- Smooth white glass diffuser
- Fixture may be mounted on wall or ceiling.
- Easily converts to LED with optional replacement lamps
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Webster
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Smooth White
- Height:
- 5-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 5-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 785652532856
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9-1/2