EXTRA LARGE ONE LIGHT OUTDOOR WALL LANTERN
Wilburn EXTRA LARGE ONE LIGHT OUTDOOR WALL LANTERN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Wilburn outdoor fixtures are comprised of an oval form factor with grid overlay with an open bottom to cast an even glow.
- A distinct industrial inspiration with an external cage detail finished in either Antique Bronze or Black finishes over Etched Seeded glass shades to complete the look.
- Two finish options available: Antique Bronze and Black
- Assortment includes: small, medium, large and extra large one-light lanterns; two-light flush mount; one-light post lantern and a one-light pendant
- Wet Rated and Dark Sky Friendly
-
Green
Specifications
- Collection:
- Wilburn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Height:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lumens:
- 800
- Material:
- Aluminum
- Number of Lights:
- 1
- UPC:
- 785652080548
- Volts:
- 120V
- Watts:
- 9.3 W
- Width:
- 12-5/8 in