This product requires certification to purchase.

75W 3-Light Medium E-26 Vanity Fixture in Chrome

Visual Comfort & Co. Generation Lighting

Windom 75W 3-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #V440280305
  • Item #9557254
  • Manufacturer Part #4402803-05
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Windom 75W 3-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #V440280305
  • Item #9557254
  • Manufacturer Part #4402803-05
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Featured in the decorative Windgate collection
  • 1 A19 medium 100 watt light bulb
  • Alabaster glass shade
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Length
6-5/8 in
Width
18 in
Characteristics & Features
Collection
Windom
Color Finish Category
Chromes
Color Finish Name
Chrome
Glass Type
Etched, Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Steel, Stone
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
785652095795