100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Wynfield 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Supplied with 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
Specifications
- ADA Compliant:
- No
- Collection:
- Wynfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-3/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 9-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785652852008
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 6