This product requires certification to purchase.

19-4/5 x 60-1/10 in. 49.2W 3-Tier 16-Light Integrated LED Contemporary, Mid-century and Modern Chandelier in Matte Black

Visual Comfort & Co. Modern

Aerial 19-4/5 x 60-1/10 in. 49.2W 3-Tier 16-Light Integrated LED Contemporary, Mid-century and Modern Chandelier in Matte Black

  • Fast #
  • Part #V700ARL60BLED930
  • Item #7837923
  • Manufacturer Part #700ARL60B-LED930
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Modern

Aerial 19-4/5 x 60-1/10 in. 49.2W 3-Tier 16-Light Integrated LED Contemporary, Mid-century and Modern Chandelier in Matte Black

  • Fast #
  • Part #V700ARL60BLED930
  • Item #7837923
  • Manufacturer Part #700ARL60B-LED930
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Arched rods support cylindrical LED heads which produce up and down light
  • Available in matte black
  • Can be installed on a sloped ceiling up to 35°
  • Lamping options are compatible with most dimmers
  • Protected by a 5-year warranty. Please visit the "About Us" page on techlighting.com for more for warranty details
  • Requires Certification

Specifications

Collection:
Aerial
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Depth:
60-1/10 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
19-4/5 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Contemporary, Mid-century, Modern
Lumens:
2845
Material:
Aluminum
Number of Lights:
16
Number of Tiers:
3
Size:
60-1/10 in x 19-4/5 in x 60-1/10 in
UPC:
191963130894
Volts:
120V
Watts:
49.2 W
Width:
60-1/10 in