21W 1-Light Vanity Fixture in Matte Black
Banda 21W 1-Light Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Straight-lined with crisp edges, Banda’s clean aesthetic envelops integrated LEDs providing up and downlight
- Lamping options are compatible with most dimmers
- Mounts horizontal or vertical. ADA compliant
- The LED driver is housed within the junction box
- This item is made of Natural Brass it is a living finish that will patina and warm with age which adds richness
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Banda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 791
- Material:
- Aluminum, Brass, Metal, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 191963130917
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 3-1/10 in