17-3/10 x 38 in. 50.1W 1-Tier 12-Light Integrated LED Contemporary and Modern Chandelier in Natural Brass
Belterra 17-3/10 x 38 in. 50.1W 1-Tier 12-Light Integrated LED Contemporary and Modern Chandelier in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by the lotus flower, Belterra may be installed as a standalone piece or in clusters to emulate a bouquet of flowers
- Designed with LED light guides to illuminate any space
- Available in multiple modern finishes and sizes
- Ships with (4) 12" and (2) 6" rigid stems in coordinating finish
- This item is made of natural brass. It is a living finish that will patina and warm with age which adds richness
- If it gets an uneven patina or spots, a brass cleaner can restore the finish
- Protected by a 5-year warranty. Please visit the "About Us" page on techlighting.com for more for warranty details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Belterra
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Color Temperature:
- 3000
- Depth:
- 38
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 17-3/10
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 3974
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Size:
- 38 in x 17-3/10 in x 38 in
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 191963207008
- Volts:
- 120V
- Watts:
- 50.1
- Width:
- 38