This product requires certification to purchase.

2 in. Wide Crystal Abstract Chandelier in Natural Brass

Visual Comfort & Co. Modern

Collier 2 in. Wide Crystal Abstract Chandelier in Natural Brass

  • Fast #
  • Part #V700CLR84NBLED930S
  • Item #10111731
  • Manufacturer Part #700CLR84NB-LED930S
4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Modern

Collier 2 in. Wide Crystal Abstract Chandelier in Natural Brass

  • Fast #
  • Part #V700CLR84NBLED930S
  • Item #10111731
  • Manufacturer Part #700CLR84NB-LED930S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid faceted crystal manufactured in Czech Republic, custom engineered natural brass connectors
  • For minimal ceiling appearance order the optional mud-in canopy kit in conjunction with the remote driver
  • This item is made of natural brass
  • It is a living finish that will patina and warm with age which adds richness
  • If it gets an uneven patina or spots, a brass cleaner can restore the finish
  • Requires Certification

Specifications

Collection:
Collier
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Color Temperature:
3000
Depth:
2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
93-1/10 in
Installation Type:
Ceiling Mount
Length:
2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
1582
Material:
Brass, Crystal
Number Of Hours:
50000 h
Number of Lights:
1
Number of Tiers:
1
UPC:
756808057264
Volts:
120/277V
Watts:
28.7 W
Width:
2 in