3-4/5 x 24 in. 123.6W 1-Tier 1-Light Integrated LED Contemporary and Transitional Chandelier in Matte Black with Weathered Oak
Grace 3-4/5 x 24 in. 123.6W 1-Tier 1-Light Integrated LED Contemporary and Transitional Chandelier in Matte Black with Weathered Oak
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Transitional style
- Halo of light is gracefully created by two rings with integrated LED technology
- Ships with 12 feet of field-cut table cable
- Protected by a 5-year warranty. Please visit the "About Us" page on techlighting.com for more for warranty details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Grace
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Weathered Oak
- Color Temperature:
- 3000
- Depth:
- 24
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-4/5
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 3232
- Material:
- Aluminum, Brass, Wood
- Material Type:
- Oak
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Size:
- 24 in x 3-4/5 in x 24 in
- UPC:
- 191963235780
- Volts:
- 120V
- Watts:
- 123.6
- Width:
- 24