11.7W 1-Light 19-1/2 in. Wall Sconce in Nightshade Black
Klee 11.7W 1-Light 19-1/2 in. Wall Sconce in Nightshade Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Klee 20 wall sconce features a modern minimalist design with clean, geometric lines
- Three finish options include nightshade black, polished nickel or natural brass that will patina over time
- Features integrated LED and a thin acrylic panel of light guide technology providing a generous amount of downward illumination
- Dimmable with most LED compatible ELV and Triac dimmers 277V dimmable with and 0-10V dimmer
- Mounts up or down
- 5 year warranty
- The LED driver is housed within the junction box
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Klee
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nightshade Black
- Color Temperature:
- 3000
- Depth:
- 3-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/10 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 939
- Material:
- Aluminum, Steel, Brass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 191963178322
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 11.7 W
- Width:
- 5-2/5 in