This product requires certification to purchase.

8-1/2 x 56-1/10 in. 45.6W 3-Tier 6-Light Integrated LED Contemporary, Modern and Transitional Chandelier in Natural Brass

Visual Comfort & Co. Modern

Klee 8-1/2 x 56-1/10 in. 45.6W 3-Tier 6-Light Integrated LED Contemporary, Modern and Transitional Chandelier in Natural Brass

  • Fast #
  • Part #V700KLE6NBLED930
  • Item #8963431
  • Manufacturer Part #700KLE6NB-LED930
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Modern

Klee 8-1/2 x 56-1/10 in. 45.6W 3-Tier 6-Light Integrated LED Contemporary, Modern and Transitional Chandelier in Natural Brass

  • Fast #
  • Part #V700KLE6NBLED930
  • Item #8963431
  • Manufacturer Part #700KLE6NB-LED930
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Klee 6-light chandelier features an unsystematic pattern of asymmetric arms converging to form a stunning and modern look
  • Offered in three finishes, natural brass that will patina over time, nightshade black, and polished nickel finish. Collection also table lamp, floor lamps and wall sconce
  • Three arms of size thin LED panels pivot in any direction. LED light guide technology produces an ample amount of downward illumination
  • Dimmable with most LED compatible ELV and Triac dimmers
  • Includes (4) 12" and (2) 6" rigid stems in coordinating finish
  • 5-year warranty
  • Requires Certification

Specifications

Collection:
Klee
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Color Temperature:
3000
Depth:
56-1/10 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
8-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern, Transitional
Lumens:
3490
Material:
Aluminum, Plastic
Material Type:
Acrylic
Number of Lights:
6
Number of Tiers:
3
Size:
56-1/10 in x 8-1/2 in x 56-1/10 in
UPC:
191963178018
Volts:
120V
Watts:
45.6 W
Width:
56-1/10 in