8-1/2 x 56-1/10 in. 45.6W 3-Tier 6-Light Integrated LED Contemporary, Modern and Transitional Chandelier in Nightshade Black
Klee 8-1/2 x 56-1/10 in. 45.6W 3-Tier 6-Light Integrated LED Contemporary, Modern and Transitional Chandelier in Nightshade Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Klee 6-light chandelier features an unsystematic pattern of asymmetric arms converging to form a stunning and modern look
- Offered in three finishes, natural brass that will patina over time, nightshade black, and polished nickel finish. Collection also table lamp, floor lamps and wall sconce
- Three arms of size thin LED panels pivot in any direction. LED light guide technology produces an ample amount of downward illumination
- Dimmable with most LED compatible ELV and Triac dimmers
- Includes (4) 12" and (2) 6" rigid stems in coordinating finish
- 5-year warranty
Specifications
- Collection:
- Klee
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nightshade Black
- Color Temperature:
- 3000
- Depth:
- 56-1/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Lumens:
- 3490
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 6
- Number of Tiers:
- 3
- Size:
- 56-1/10 in x 8-1/2 in x 56-1/10 in
- UPC:
- 191963178001
- Volts:
- 120V
- Watts:
- 45.6 W
- Width:
- 56-1/10 in