17.4W 2-Light Integrated LED Vanity Fixture in Natural Brass
Linger 17.4W 2-Light Integrated LED Vanity Fixture in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Linger
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 32-3/10 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 732
- Material:
- Glass, Metal, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 191963130993
- Volts:
- 120V
- Watts:
- 17.4 W
- Width:
- 3-3/10 in