This product requires certification to purchase.

34-1/2 x 32-1/2 in. 75.1W 3-Tier 45-Light Integrated LED Classic, Contemporary, Mid-century, Modern and Transitional Chandelier in Aged Brass

Visual Comfort & Co. Modern

Mara 34-1/2 x 32-1/2 in. 75.1W 3-Tier 45-Light Integrated LED Classic, Contemporary, Mid-century, Modern and Transitional Chandelier in Aged Brass

  • Fast #
  • Part #V700MRAGWRLED927
  • Item #9337996
  • Manufacturer Part #700MRAGWR-LED927
4.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Modern

Mara 34-1/2 x 32-1/2 in. 75.1W 3-Tier 45-Light Integrated LED Classic, Contemporary, Mid-century, Modern and Transitional Chandelier in Aged Brass

  • Fast #
  • Part #V700MRAGWRLED927
  • Item #9337996
  • Manufacturer Part #700MRAGWR-LED927
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Alluring modern chandelier in a highly impactful grand scale
  • Easily create highly dramatic formal dining room lighting or entry lighting
  • Complementary smaller Mara chandelier also available from Tech Lighting
  • Fully dimmable LED lamping options to create the desired ambiance
  • High-quality, long-lasting integrated LED lamping included to save you time and money
  • Protected by a 1-year warranty
  • Requires Certification
Dimensions & Measurements
Depth
32-1/2 in
Height
34-1/2 in
Size
32-1/2 in x 34-1/2 in x 32-1/2 in
Width
32-1/2 in
Characteristics & Features
Collection
Mara
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Color Temperature
2700
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Classic, Contemporary, Mid-century, Modern, Transitional
Material
Aluminum, Glass
Number of Lights
45
Number of Tiers
3
Electrical & Operational Information
Lumens
1816
Number Of Hours
50000 hr
Volts
120V
Watts
75.1 W
Warranty & Product Information
ETL Listed
Yes
UPC
008297295918