This product requires certification to purchase.

25W Vanity Fixture in Satin Nickel

Visual Comfort & Co. Modern

Metro 25W Vanity Fixture in Satin Nickel

  • Fast #
  • Part #V700BCMETSLED927
  • Item #9337705
  • Manufacturer Part #700BCMETS-LED927
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Modern

Metro 25W Vanity Fixture in Satin Nickel

  • Fast #
  • Part #V700BCMETSLED927
  • Item #9337705
  • Manufacturer Part #700BCMETS-LED927
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sophisticated and modern design
  • Can be mounted horizontally or vertically
  • Available in multiple finish and color options
  • Ideal for vanities and bathrooms
  • Both lamping options are fully dimmable to create the desired ambiance in any space
  • Protected by a 5-year warranty if integrated LED lamp is chosen and 1-year warranty if incandescent lamp option is chosen
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Metro
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White
Height:
4-4/5 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
25-4/5 in
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Lumens:
1149
Material:
Plastic
UPC:
008297334532
Volts:
120V
Watts:
25 W
Width:
3-9/10 in