12-9/10 x 48 in. 70.1W 1-Tier 12-Light Integrated LED Classic, Contemporary, Mid-century and Modern Chandelier in Aged Brass
ModernRail 12-9/10 x 48 in. 70.1W 1-Tier 12-Light Integrated LED Classic, Contemporary, Mid-century and Modern Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Uniquely designed chandelier with the flexibility of a custom low voltage rail system
- Classic aged brass finish adds charm and style
- Customizable using frosted glass globes or cylinders
- Ideal for living rooms, dining rooms, and home offices
- Fully dimmable integrated LED light source
- 1-year warranty with no lamping option. 5-year warranty with LED lamping option
Specifications
- Collection:
- ModernRail
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 3000
- Depth:
- 48
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-9/10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Contemporary, Mid-century, Modern
- Lumens:
- 1720
- Material:
- Glass, Metal
- Number Of Hours:
- 50000
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Size:
- 48 in x 12-9/10 in x 48 in
- UPC:
- 191963075201
- Volts:
- 120V
- Watts:
- 70.1
- Width:
- 48