11-2/5 x 10 in. 79W 1-Tier 1-Light Integrated LED Contemporary, Mid-century, Modern and Transitional Chandelier in Plated Brass
Nyra 11-2/5 x 10 in. 79W 1-Tier 1-Light Integrated LED Contemporary, Mid-century, Modern and Transitional Chandelier in Plated Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Nyra collection is a modern and artful collection featuring beautiful waves of acrylic LED panels
- Offered in three distinct finishes, plated brass, polished nickel and nightshade black. Nyra collection also includes chandeliers in three sizes
- Smooth panels of light guide technology produce an ample amount of general illumination
- Dimmable with most LED compatible ELV, Triac and 0 - 10V dimmers
- Includes (4) 6" and (6) 12" rigid stems in coordinating finish
- 5-year Warranty
Specifications
- Collection:
- Nyra
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plated Brass
- Color Temperature:
- 3000
- Depth:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-2/5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern, Transitional
- Lumens:
- 6313
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Size:
- 10 in x 11-2/5 in x 60 in
- UPC:
- 191963178070
- Volts:
- 120V
- Watts:
- 79 W
- Width:
- 10 in