20-2/5 x 27-2/5 in. 75.4W 1-Tier 1-Light Integrated LED Contemporary, Geometric, Mid-century, Modern and Transitional Chandelier in Nightshade Black
Nyra 20-2/5 x 27-2/5 in. 75.4W 1-Tier 1-Light Integrated LED Contemporary, Geometric, Mid-century, Modern and Transitional Chandelier in Nightshade Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Nyra collection is a modern and artful collection featuring geometrically shaped acrylic LED panels
- Offered in two beautiful finishes, plated brass and night shade black and available in two sizes, 28" and 42"
- Smooth panels of light guide technology produce an ample amount of general illumination
- Dimmable with most LED compatible ELV, Triac and 0 - 10V dimmers
- Includes (4) 12" and (2) 6" rigid stems in coordinating finish
- 5-year Warranty
Specifications
- Collection:
- Nyra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nightshade Black
- Color Temperature:
- 3000
- Depth:
- 27-2/5 in
- Diameter:
- 27-1/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20-2/5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Geometric, Mid-century, Modern, Transitional
- Lumens:
- 6982
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Size:
- 27-2/5 in x 20-2/5 in x 27-2/5 in
- UPC:
- 191963178124
- Volts:
- 120V
- Watts:
- 75.4 W
- Width:
- 27-2/5 in