2-4/5 x 42-2/5 in. 50W 1-Tier 1-Light Integrated LED Transitional Chandelier in Nightshade Black
Orbet 2-4/5 x 42-2/5 in. 50W 1-Tier 1-Light Integrated LED Transitional Chandelier in Nightshade Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary modern style
- Inspired by the classic pearl with perfectly spaced milk glass orbs
- Modern upgrade to the classic ring design
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Orbet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nightshade Black
- Color Temperature:
- 2700
- Depth:
- 42-2/5
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-4/5
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 3159
- Material:
- Glass, Metal
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Size:
- 42-2/5 in x 2-4/5 in x 42-2/5 in
- UPC:
- 191963248650
- Volts:
- 120V
- Watts:
- 50
- Width:
- 42-2/5