26.2W 1-Light 13 in. Bronze Outdoor Wall Sconce
Quadrate 26.2W 1-Light 13 in. Bronze Outdoor Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dimmable
- Available in LED
- California title 24 compliant
Specifications
- Collection:
- Quadrate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 4-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 383
- Material:
- Aluminum, Steel
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 077073005386
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 26.2 W
- Width:
- 4-4/5 in